HiPer Drill base body, 10×D, ⌀ DC: 19mm

Article no.: 645394 Catalog no.: 231617
Price per 1 Piece
Net price: CHF 568.00
Do you want to order more than one article? To quick entry
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)
  • Version: 10×D
  • Shank: ISO 9766
  • Use for drilling: limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
Version 10×D
Shank ISO 9766
Use for drilling limited cross-drilling; limited drilling through a stack; limited drilling with oblique exit; limited oblique spot drilling
Number of cutting edges Z 2
Through-coolant yes
Dia. range Dc 19 mm - 19.99 mm
Reach L1 200 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
Clamping screw 231999 9IP (2.2 Nm)
Overall length L 286 mm
Type of product Indexable drill

Identification & Classification

Article number 645394
Catalog number 231617
EAN / GTIN 4045197869005
Manufacturer number 231617 19
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Very high feed rates and maximum performance due to optimally matched geometries and materials.
  • Precise positioning of the cutter insert due to Vee insert seating and secure clamping by the centre bore.
  • High concentricity when assembled.
  • Shank support for optimum stability in operation.

Polished flutes.

Application:

For stationary and rotating use. For holes up to IT9 accuracy.

Note:

Further sizes up to ⌀ 50.99 mm available on request.
The insert screw must be replaced after every fifth change of cutter insert.
For process reliability when using the drill, initial pilot drilling to 1.5×D with the drill No. 231600 with the same cutter insert size and type is necessary. The generation of a pilot hole improves process reliability.
Clamp in a hydraulic chuck (such as No. 302026 size 20) for optimum radial run-out.
For optimum stability, clamp the drill so the overhang is as short as possible.
Reduce feed rates f by 10 % and vc values by 30 %.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart