{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Rigid foam quality LD45, thickness | 30 mm | |
| Degree of fill of a drawer in units | 8×20 | |
| Width | 200 mm | |
| Depth | 500 mm | |
| Width in G | 8 | |
| Depth in G | 20 | |
| Number of tools | 8 | |
| Version | with pliers | |
| Weight | 1.379 kg | |
| Type of product | Rigid foam inlay |
| Article number | 640662 | |
| Catalog number | 954220 | |
| EAN / GTIN | 4062406157616 | |
| Manufacturer number | 954220 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |