Socket set 3/8 inch, Number of tools: 37

Article no.: 640645 Catalog no.: 953741
Net price: CHF 442.50
on request
In stock
7 pieces in stock

Select article variation and quantity

Number of tools Set price 37 Piece (incl. VAT)
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Square drive 3/8 in
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 37
Version with socket
Weight 2.211 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 640645
Catalog number 953741
EAN / GTIN 2050002004276
Manufacturer number 953741 37
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953741: 1 pc.
GARANT hexagon socket No. 637125 size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24: 1 pc. each
GARANT bit socket for Torx® No. 637560 size TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40; TX45: 1 pc. each
GARANT hexagon bit socket No. 637629 size 3; 4; 5; 6; 7; 8; 10: 1 pc. each
GARANT reversible ratchet, No. 635025 size 3/8: 1 pc.
GARANT extension No. 635429 size 75; 125; 240: 1 pc. each
GARANT T-handle No. 635729 size 200: 1 pc.
GARANT universal joint No. 636229 size 3/8: 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart