Screwdriver set, Number of tools: 11

Article no.: 640637 Catalog no.: 953444
Net price: CHF 90.20
on request
In stock
3 pieces in stock

Select article variation and quantity

Number of tools Set price 13 Piece (incl. VAT)
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 11
Weight 1.006 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 640637
Catalog number 953444
EAN / GTIN 4062406157005
Manufacturer number 953444 11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953444: 1 pc.
HOLEX screwdriver for slot-head No. 660701 size 2.5; 3; 3.5; 5.5; 7; 8; 10: 1 pc. each
HOLEX screwdriver for Phillips No. 668401 size 0; 1; 2; 3: 1 pc. each

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart