L-wrenches for Torx® and hexagon key L-wrenches, Number of tools: 22

Article no.: 640624 Catalog no.: 953141
Price per 1 Piece
Net price: CHF 125.00
on request
In stock
10 pieces in stock

Select article variation and quantity

Number of tools Price per 1 Piece (incl. VAT)
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 22
Version with screwdriver
Weight 0.954 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 640624
Catalog number 953141
EAN / GTIN 4062406156701
Manufacturer number 953141 22
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 953141: 1 pc.
GARANT hexagon key L-wrench set No. 627132 size 9: 1 pc.
GARANT L-wrench set for Torx® no. 625025 size 13 (TX5; TX6; TX7; TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40; TX45): 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart