Nut spinner set, Number of tools: 9

Article no.: 640618 Catalog no.: 952661
Net price: CHF 101.00
on request
In stock
2 pieces in stock

Select article variation and quantity

Number of tools Set price 9 Piece (incl. VAT)
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 9
Number of tools 9
Version with socket
Weight 0.831 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 640618
Catalog number 952661
EAN / GTIN 4062406156541
Manufacturer number 952661 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952661: 1 pc.
HOLEX nut spinner set No. 622211 size 9 (4; 4.5; 5; 5.5; 6; 7; 8; 9; 10): 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart