Double open ended spanner set, Number of tools: 10

Article no.: 640607 Catalog no.: 952432
Net price: CHF 82.80
on request
In stock
1 pieces in stock

Select article variation and quantity

Number of tools Set price 10 Piece (incl. VAT)
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×20
Width 200 mm
Depth 500 mm
Width in G 8
Depth in G 20
Number of tools 10
Version with spanners (ring spanners and open-ended spanners)
Weight 1.674 kg
Type of product Rigid foam inlay

Identification & Classification

Article number 640607
Catalog number 952432
EAN / GTIN 4062406158613
Manufacturer number 952432 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 952432: 1 pc.
HOLEX double open-ended spanner set No. 610960 size 10 (6×7; 8×9; 10×11; 12×13; 14×15; 16×17; 18×19; 20×22; 21×24; 27×30): 1 pc.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart