SCRAPEX CLEANY scraper with 1 blade

Article no.: 640449 Catalog no.: 837741
Price per 1 Piece
Net price: CHF 4.45
on request
Delivery by arrangement
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width 39 mm
overall length 106 mm
Type of product Scrapers

Identification & Classification

Article number 640449
Catalog number 837741
EAN / GTIN 4002632005442
Manufacturer number 544.02
Manufacturer/responsible person Martor KG, Lindgesfeld 28, 42653 SOLINGEN, Germany, www.martor.de

Description

Version:

Ergonomic scraper with rounded end to the handle, for right-hand and left-hand users. Easy-change blade, no tools required (replacement blades No. 837745 / 837746).
Secure transport and storage, thanks to the retractable blade.

Application:

For removing residues, e.g. of labels, from smooth surfaces.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart