Pair of gloves Full-grain leather, Glove size: 9

Article no.: 638224 Catalog no.: 094055
Price per 1 Pair
Net price: CHF 5.60

Scale prices:

  • from 1 Pair
    CHF 6.05 / 1 Pair
  • from 12 Pair
    CHF 5.08 / 1 Pair
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
139 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Backing material Nappa palm leather
Glove characteristics Silicone-free; free of latex; DMF-free
Coating variant No coating
Weight 180 g
Material Full-grain leather
Glove size 9
Length 260 mm
Thickness 1
EN 388 3133X
Application reusable
Protection category Category II
Type of glove Cowhide full-grain leather gloves
Scope of application Heavy Duty
Colour white
Type of product Cowhide split leather gloves

Identification & Classification

Article number 638224
Catalog number 094055
EAN / GTIN 4045197890085
Manufacturer number 094055 9
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Leather gloves for use with mechanical risks. With strong double seam and rubberised cuff. Due to the robust upper material the gloves are particularly durable. Index finger made entirely of leather.
Cotton lining exclusively on the palm.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Warning:

Intended use
  • Protect hands against mechanical risks, abrasion, blisters, and other superficial injuries.
  • Optimum protection is obtained only when the area to be protected is completely covered. Where gloves have fastenings, check that these are securely closed. Protective gloves must not be allowed to slip. Select a suitable glove size.

Reasonably foreseeable misuse
  • Gloves offer no protection against chemical, microbiological, thermal, electrical or laceration risks.
  • Do not wear when close to rotating machine parts.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart