{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Contents | 1 | |
| Backing material | Soft leather | |
| Glove characteristics | Silicone-free; free of latex; DMF-free | |
| Coating variant | No coating | |
| Weight | 165 g | |
| Material | Soft leather | |
| Glove size | 10 | |
| Length | 260 mm | |
| Thickness | 1 | |
| EN 388 | 4123X | |
| Application | reusable | |
| Protection category | Category II | |
| Type of glove | Cowhide split leather gloves | |
| Scope of application | Heavy Duty | |
| Colour | grey / green | |
| Type of product | Cowhide split leather gloves |
| Article number | 638219 | |
| Catalog number | 094012 | |
| EAN / GTIN | 4045197890436 | |
| Manufacturer number | 094012 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |