• The item cannot be ordered due to missing prices.

Lace-up boot, anthracite GRÖNLAND Bau, S3 NB 41

Article no.: 637918 Catalog no.: Z092741

Select article variation and quantity

Price per Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
EU shoe size 41
Colour anthracite
Type of product Lace-up boots

Identification & Classification

Article number 637918
Catalog number Z092741
EAN / GTIN 4044348227800
Manufacturer number GRÖNLAND BAU NB 41

Description

Version:

GRÖNLAND Bau lace-up boot with warm lambskin winter lining for good thermal insulation in cold temperatures.
  • Upper made of supple, smooth leather.
  • Closed tongue.
  • Perbunan Alpine sole, anthracite.
  • Side zip fastener and centre lacing.
  • Real leather insole.
  • ERGO-SOFT comfort mid-sole inlay.

Description:

Schnürstiefel Grönland Bau NB 41

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart