{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 22 mm | |
| Drive | Hexalobular socket | |
| Sealing ring | without sealing washer | |
| Material | Stainless steel | |
| Head shape | Round head | |
| Typ | SX2-D7-4.8x22-A2 | |
| d2 | 7 mm | |
| k | 3.4 mm | |
| d1 | 4.8 mm | |
| Variety | A2 (austenitic stainless steel) |
| Article number | 636141 | |
| Catalog number | 9761 | |
| Manufacturer number | 1124098 |