SFS drill-in hinge 3-piece frame C14.5 zinc plated blue

Article no.: 627135 Catalog no.: 11265
Price per 1 Piece
Net price: CHF 3.52
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Stop situation pleated; Frame
Orig.-Nr. C14.5
Band application Window tapes; Drill-in tapes
Band version 3-piece
Material Steel
Surface zinc plated blue passivated
Band type Drill-in tapes standard type B/C/H
max. load value with 2 belts 40 kg
concealed no

Identification & Classification

Article number 627135
Catalog number 11265
EAN / GTIN 7613168886718
Manufacturer number C 14,5

Description

Description:

with stepped threaded bolt

Tested load values:
C 11: max. sash weight 18kg for sash width 600mm (2 hinges)
C 13: max. sash weight 30kg for sash width 800mm (2 hinges)
C 14.5: max. sash weight 40kg for sash width 800mm (2 hinges)

Small pack: hinges completely packed
Industrial bulk pack: hinge parts packed separately

Application Area:

for furniture and windows

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart