{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding media | Aluminium oxide | |
| Grinding medium code | A | |
| Grit | 80 | |
| Grit designation | coarse | |
| Sanding disc width | 280 mm | |
| Sanding disc length | 230 mm | |
| Type of product | Abrasive cloth |
| Article number | 624819 | |
| Catalog number | 556790 | |
| EAN / GTIN | 4045197807755 | |
| Manufacturer number | 556790 80 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |