{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread M | M10 | |
| Claw plate ⌀ D1 | 20.6 mm | |
| Internal hexagon AF1 | 7 mm | |
| Eccentric travel S1 | 1.6 mm | |
| Dimension A | 10.2 mm | |
| Washer height H | 9.6 mm | |
| Thread length L | 20 mm | |
| Clamping force | 9 kN | |
| maximum tightening torque | 28 Nm | |
| Type of product | Eccentric clamp |
| Article number | 624789 | |
| Catalog number | 370008 | |
| EAN / GTIN | 4046368825844 | |
| Manufacturer number | 82584 | |
| Manufacturer/responsible person | IBT GmbH, Paul-Friedländer-Straße 8, 65203 WIESBADEN, Germany, www.ibt-gmbh.de |