{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread M | M8 | |
| External ⌀ D | 13 mm | |
| External ⌀ D1 | 7.2 mm | |
| Length 1 | 13 mm | |
| Collar length L2 | 8 mm | |
| maximum loading (static) | 10 kN | |
| Type of product | Self-aligning pad |
| Article number | 617958 | |
| Catalog number | 370057 | |
| EAN / GTIN | 2050001878755 | |
| Manufacturer number | K0282.908 | |
| Manufacturer/responsible person | Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Germany, www.kippwerk.de |