Surface roughness measuring instrument, Type: PS10

Article no.: 616938 Catalog no.: 498835
Price per 1 Piece
Net price: CHF 2’670.68
incl. vRG CHF 0.68

  • Services are only available for business customers. Please login.
  • CHF 389.70 /pcs.
on request
In stock
1 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)
  • Reversible reading: mm / Inch
  • Interface: USB interface; RS232 interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum measuring range 350 µm
maximum measuring range 0.014 in
Reversible reading mm / Inch
Manufacturer's designation PS10
Interface USB interface; RS232 interface
Measurement travel for longitudinal sensing 1.25 / 4.0 / 12.5 mm
Measurement travels to standard 1.5 mm / 4.8 mm / 15.0 mm / automatic / N × Lc freely selectable
Cut-off (λc) 0.25 / 0.8 / 2.5 mm
Scanning speed 0.5 / 1.0 mm/s
Power supply Rechargeable battery-powered
Evaluation unit length 160 mm
Evaluation unit width 50 mm
Evaluation unit height 77 mm
Weight of the evaluation unit 0.5 kg
Type of product Surface roughness measuring device

Identification & Classification

Article number 616938
Catalog number 498835
EAN / GTIN 4059192058234
Manufacturer number 6910230
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Portable roughness measuring instrument for precise roughness measurement and documentation conforming to standards, using the stylus tracing method. With integral (removable) calibration standard. Large illuminated 4.3 inch TFT touch display. Display can be rotated. Feed unit can be operated as part of the main unit and separately. Mounting for height adjustment for measurements on cones etc., data saved as TXT, X3P, CSV and PDF files. Gauss filter to ISO 16610 − 21 (supersedes DIN EN ISO 11562), special filter to DIN EN ISO 13565 − 1, IS filter to DIN EN ISO 3274 (can be switched off).

Advantage:

  • Switch on and start measurement right away − intuitive, no training.
  • Storage of PDF certificates.
  • Automatic cut-off selection.
  • For direct access to the start view press the start button at the same time as the home button.
  • Quick access to your desired functions, using the favourites list in the display.
  • Take measurements according to the standards DIN EN ISO 4287/4288 and DIN EN ISO 21920-2:2021.

Supplied with:

Supplied with feed unit, standard probe No. 499004 size 6 − 350, integral roughness standard No. 499575 including works calibration certificate, integral height adjustment, probe guard, charger / mains adapter, operating instructions, carrying case with shoulder strap, mini USB cable, extension cable for the feed unit.

Optional extras:

Spare and special probe No. 499004, probe extension No. 499008, probe guard No. 499038, stand No. 499011; 498857.

Spare part:

Battery No. 499548 size AKKU.

Note:

Set for transverse sensing available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart