• This product is only available for business customers.

Bore plug gauge for through holes OD stainless, Sleeve ⌀ D: 40-60mm

Article no.: 616852 Catalog no.: 435157
Price per 1 Piece
Net price: CHF 552.00

  • Services are only available for business customers. Please login.
  • CHF 9.84 /pcs.
    Delivery in 1 - 2 weeks
  • CHF 6.70 /pcs.
    Delivery in 1 - 2 weeks

  • Services are only available for business customers. Please login.
  • CHF 100.53 /pcs.
  • CHF 53.29 /pcs.
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Sleeve ⌀ D (mm) Price per 1 Piece (incl. VAT)
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Repetition accuracy 1 µm
Tolerance zone A; B; C; CD; D; E; EF; F; FG; G; H; J; JS; K; M; N; P; R; S; T; U; V; FG; ZC; Z; ZA; ZB; ZC
Quality 6 mm; 7 mm; 8 mm; 9 mm; 10 mm; 11 mm; 12 mm; 13 mm
Nominal size 40.000 mm - 60.000 mm
Sleeve dimension H 28 mm
Face dimension h 10 mm
Gauging force 2 N
Material Stainless steel, INOX
Type of product Bore gauge micrometer head

Identification & Classification

Article number 616852
Catalog number 435157
EAN / GTIN 2050001951182
Manufacturer number 30500010
Manufacturer/responsible person Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de

Description

Version:

OD bore plug gauges are mechanical two-point dial bore plug gauges for highest requirements. Hardened gauging sleeve. For bores of 3 − 100 mm. Centring by the gauging sleeve prevents tilt errors and therefore ensures maximum precision irrespective of the user. No need to seek the return point. Dial indicators with shank ⌀ 8 h6 can be used as displays.
  • Repetition accuracy 1 µm.
  • Robust and reliable.
  • Minimum measuring time with maximum measuring reliability.
  • Thread connection bore gauge/ holder M10×1.

Measuring sleeve made of stainless steel against corrosion.

Application:

For bores of 3 − 100 mm. For quality assurance in series production, manual or automatic measuring.

Supplied with:

Gauging sleeve with two radially movable 180° offset carbide measuring bars.

Optional extras:

Precision dial comparator No. 434674, inductive precision dial comparator No. 434671, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322, holder for plug gauges No. 435160, setting rings No. 484030. Measuring depth extensions, angle pieces and depth stops on request.

Note:

When ordering, please state additionally the exact bore tolerances, for example:
No. 435154 size 6−12 10H7,
No. 435154 size 6−12 10 + 0.15 / − 0.01,
No. 435154 size 6−12 9.990 / 10.15.
When using precision dial indicators, an additional extension No. 434920 size 10 or probe No. 434900 size 16 is required.
  • Plug gauges for large bores (up to ⌀ 500), recesses, grooves, also in 3-point version available on request.
  • Tolerance range 10 µm or fine fit quality 5 and finer on request.
  • Measuring range > 0.2 mm on request.
  • Measuring contacts with larger radius as well as in ruby, ceramic and DLC-coated are available.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart