{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Morse taper | MT3 | |
| Body ⌀ D | 60 mm | |
| Reach B | 95 mm | |
| largest centre point ⌀ 60° A | 24 mm | |
| maximum radial run-out | 0.005 mm | |
| Centre point length C | 36 mm | |
| maximum speed | 4,300 min-1 | |
| for workpiece weight | 400 kg | |
| Type of product | Centring drill |
| Article number | 616646 | |
| Catalog number | 320657 | |
| EAN / GTIN | 4045197774149 | |
| Manufacturer number | 320657 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |