{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| External ⌀ D | 38 mm | |
| Shank ⌀ d | 24 mm | |
| Reach L1 | 45 mm | |
| Point angle | 60 degrees | |
| suitable for colour code | K24 | |
| Width across flats | 32 mm | |
| Type of product | Centring drill |
| Article number | 616633 | |
| Catalog number | 320631 | |
| EAN / GTIN | 4045197774682 | |
| Manufacturer number | 320631 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |