{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ⌀ | 7 mm | |
| Tool material | Carbide | |
| Standard | DIN 8039; ISO 5468 | |
| Use with impact / without impact | Impact drilling | |
| Shank | Plain shank | |
| Working length | 60 mm | |
| Overall length | 100 mm | |
| Shank ⌀ | 7 mm | |
| Number of cutting edges Z | 2 | |
| Type of product | Masonry drill |
| Article number | 615911 | |
| Catalog number | 786005 | |
| EAN / GTIN | 3165140186742 | |
| Manufacturer number | 2608597662 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |