{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 857/1 Z Spanner | |
| Clamp profile | 4 | |
| overall length | 25 mm | |
| Pin spacing | 1.52 mm | |
| Drive profile | Clamp insert | |
| Bit hexagon shank | C 6,3 | |
| Type of product | Bit tool |
| Article number | 615800 | |
| Catalog number | 675395 | |
| EAN / GTIN | 4013288038609 | |
| Manufacturer number | 05057150001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |