Socket set and combination spanners, 1/2 inch square drive 47 pieces

Article no.: 615725 Catalog no.: 638561
Net price: CHF 852.00
on request
In stock
3 pieces in stock

Select article variation and quantity

Set price 47 Piece (incl. VAT)
  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 8-34
  • Width across flats range, hexagon wrenches: 4-12

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 47
Square drive 1/2 in
Width across flats range, hexagon sockets 8-34 mm
Width across flats range, hexagon wrenches 4-12 mm
Packaging ABS plastic box
Length 481 mm
Width 288 mm
Height 82 mm
Drive profile Hexagon socket; Hexagon screwdriver; Bi-hex socket
Width across flats metric
Type of product Socket spanner

Identification & Classification

Article number 615725
Catalog number 638561
EAN / GTIN 4018754261178
Manufacturer number 96032301
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M5 − M22. Spark plugs 16 and 20.8 mm.
Hexagon socket head screws with thread M5 − M12.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Socket single hexagon: 19 pcs. No. 642200
size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19;
21; 22; 24; 27; 30; 32; 34
Spark plug sockets: 2 pcs. No. 642450
size 16; 20.8
Bit sockets, hexagon: 7 pcs. No. 643200
size 4; 5; 6; 7; 8; 10; 12
T-handle: 1 pc. No. 641300 size 300
Extensions: 3 pcs. No. 641000
size 75; 130; 255
Universal joint: 1 pc. No. 641600 size 1/2
Ratchet: 1 pc. No. 640100 size 1/2
Combination spanner: 13 pcs. No. 613500
size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24
Presented in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart