Socket set 1/2 inch square drive 31 pieces, Type: 12

Article no.: 615723 Catalog no.: 638016
Net price: CHF 556.00
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Set price 31 Piece (incl. VAT)
  • Square drive: 1/2
  • Width across flats range, bi-hex sockets: 8-32
  • Width across flats range, hexagon wrenches: 4-14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 31
Square drive 1/2 in
Width across flats range, bi-hex sockets 8-32 mm
Width across flats range, hexagon wrenches 4-14 mm
Length 454 mm
Width 253 mm
Height 64 mm
Drive profile Bi-hex socket; Hexagon screwdriver
Width across flats metric
Type of product Socket spanner

Identification & Classification

Article number 615723
Catalog number 638016
EAN / GTIN 4018754260881
Manufacturer number 96031439
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

With bi-hexagon sockets No. 642100.

Application:

For hexagon head screws / nuts with thread M6 − M22 and hexagon socket head screws with thread M5 − M18.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Sockets: 17 pcs. size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm
Hexagon bit sockets: 8 pcs. No. 643200 size 4; 5; 6; 7; 8; 10; 12; 14
T-handle: 1 pc. No. 641300 size 300
Extensions: 3 pcs. No. 641000 75; 130; 255
Universal joint: 1 pc. No. 641600 size 1/2
Ratchet: 1 pc. No. 640100 size 1/2
Presented in: ABS plastic box

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart