{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Tool material | Carbide | |
| Blade ⌀ D | 165 mm | |
| Bore ⌀ | 15.87 mm | |
| Suitable for material | wood | |
| Number of teeth | 24 | |
| Type of product | Circular saw blade |
| Article number | 615385 | |
| Catalog number | 078212 | |
| EAN / GTIN | 4058546289393 | |
| Manufacturer number | 4932471311 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |