{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Packaging | Carrying case | |
| Manufacturer's designation | EKF300 | |
| Power supply | Mains operated | |
| Power consumption | 1,500 W | |
| maximum speed | 6,000 min-1 | |
| Weight | 4 kg | |
| Length | 310 mm | |
| Width | 138 mm | |
| Height | 295 mm | |
| AC supply voltage | 230 V | |
| Chamfer | 30° | |
| Type of product | Deburring and chamfering machine |
| Article number | 615371 | |
| Catalog number | 078121 | |
| EAN / GTIN | 4250187507229 | |
| Manufacturer number | EKF 300.3 | |
| Manufacturer/responsible person | BDS Maschinen GmbH, Martinstraße 108, 41063 MÖNCHENGLADBACH, Germany, www.bds-maschinen-gmbh.de |