Battery charger, Type: M1218FC

Article no.: 615274 Catalog no.: 073840
Price per 1 Piece
Net price: CHF 131.18
incl. vRG CHF 0.68
Do you want to order more than one article? To quick entry
on request
In stock
12 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V; Milwaukee type B 14 V; Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 12 V; Milwaukee type B 14 V; Milwaukee type B 18 V
Manufacturer's designation M12-18 FC
Type of product Battery charger

Identification & Classification

Article number 615274
Catalog number 073840
EAN / GTIN 4002395810581
Manufacturer number 4932451079
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Quick charger for batteries with 12, 14, and 18 V Li-ion technology.
Charger 18 V/2.0 Ah battery in 26 min, 18 V/5 Ah in 59 min.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart