Combi hand sanding block hard / soft, Length: 140mm

Article no.: 615022 Catalog no.: 557555
Price per 1 Piece
Net price: CHF 13.20
on request
In stock
6 pieces in stock

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 140 mm
Width 67 mm
Height 35 mm
Type of product Sanding block

Identification & Classification

Article number 615022
Catalog number 557555
EAN / GTIN 2050001858955

Description

Version:

Quick change of sheets due to double−sided hook and loop fastener.
Combi hand sanding block, with two different hardnesses of foam: Hard side for surface sanding, soft side for contours.

Application:

For rubbing down surfaces and contours by hand. No slipping of the abrasive paper.

Suitable for:

See No. 557571 for velour abrasive paper sheets.

Suitable for:

Abrasive sheet W×L: 67×140 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart