{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grit equivalent | 280 - 360 | |
| Grit designation | medium fine | |
| Fleece structure | 280 | |
| Iron, sulphur and chlorine constituents | < 0.1 % | |
| Roller width | 100 mm | |
| Roll length | 10 m | |
| Version | A Very Fine | |
| 3M designation | CF-PRO | |
| Colour | red | |
| Type of product | Roll of abrasive fleece |
| Article number | 615007 | |
| Catalog number | 556089 | |
| EAN / GTIN | 4064035074142 | |
| Manufacturer number | 723935 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |