• This product is only available for business customers.

Shrink-fit unit ISG-3410, Type: WK

Article no.: 614601 Catalog no.: 354300
Price per 1 Piece
Net price: CHF 13’123.52
incl. vRG CHF 18.52
on request
Delivery by arrangement
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 800 mm
Height 560 mm
Depth 1,720 mm
Power supply 400V / 16A / 50Hz
Power 13 kW
Compressed air 4 bar
Tank capacity 50 l
Cooling time 20 s
Weight 128 kg
Power supply Mains operated
Type of product Shrink-fit unit

Identification & Classification

Article number 614601
Catalog number 354300
EAN / GTIN 2050001920010
Manufacturer number 5228631
Manufacturer/responsible person Bilz Werkzeugfabrik GmbH & Co. KG, Vogelsangstraße 8, 73760 OSTFILDERN, Germany, www.bilz.de

Description

Version:

  • Fully automatic shrink-fitting: Perfectly clamped tools in seconds without the need for manual work.
  • Maximum safety: No overheating or damage to the shrink-fit holders thanks to intelligent technology.
  • Easy to use: Intuitive control using a graphical user interface (GUI) that enables fast, accurate working.
  • Future-proof technology: Thanks to the USB port and optional RFID extension, you are ideally equipped for Industry 4.0.
  • Durable and reliable: An investment that pays off through sustainable equipment management and service packages for air- and water-cooled models.
  • Clamping range for carbide: Ø 3mm – 32 mm / HSS Ø 6 – 32 mm.
  • Fully automatic cooling and subsequent drying of the shrink-fit chucks.
  • Cool down shrink-fit chucks in seconds with the “Cool Down” technology without touching the hot part.
  • Improved blow-off function for optimum drying of the shrink-fit chucks.
  • Ergonomic working height of 1300 mm.

Application:

For machine interface SK40; SK50; HSK-A63 and HSK-A100. Automatic shrink-fit unit with liquid cooling and drying.

Supplied with:

4 screening plates ⌀ 3 – 32 mm. 1 pair safety gloves. 1 litre coolant concentrate.

Note:

Tool mountings available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart