Eccentric clamping sleeve, ⌀ d H5: 10mm

Article no.: 613781 Catalog no.: 236679
Price per 1 Piece
Net price: CHF 209.00
Do you want to order more than one article? To quick entry
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

⌀ d H5 (mm) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ d 10 mm
Tolerance external ⌀ H5
⌀ D 25 mm
⌀ D1 29 mm
Overall length Ltot 62 mm
L1 57 mm
Type of product Clamping sleeve

Identification & Classification

Article number 613781
Catalog number 236679
EAN / GTIN 4045197768964
Manufacturer number 236679 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Adjustment range in the ⌀ ±0.5 mm.
For use in conjunction with precision boring bar (No. 236677) -0.3 / +0.5 mm adjustment range to the nominal ⌀.

Application:

Tool for boring to “fixed size” in conjunction with precision boring bar. Fitted in side lock arbors with Weldon shank ⌀ 25; 32 and 40 mm to DIN 1835 B.

Note:

The exact adjustment of the diameter is performed on the pre-setter by rotating the boring bar.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart