{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank ⌀ DS | 10 mm | |
| Overall length Ltot | 90 mm | |
| Insert screw | 231540 TX8 (2.0 Nm) | |
| suitable indexable insert | 217229 | |
| Type of product | Cutter holder |
| Article number | 613615 | |
| Catalog number | 217225 | |
| EAN / GTIN | 4045197762184 | |
| Manufacturer number | 217225 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |