{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Glove characteristics | Flame resistance stage 4 | |
| Application | reusable | |
| Length | 350 mm | |
| Backing material | Nappa leather | |
| Coating variant | No coating | |
| Contents | 1 | |
| Material | Nappa leather | |
| Glove size | 11 | |
| EN 388 | 2111X | |
| EN 407 | 41324X | |
| EN 12477 | Type B | |
| Welding processes | TIG | |
| Protection category | Category III | |
| Type of glove | Welder's gloves | |
| Colour | white | |
| Standard | EN 407 | |
| Type of product | Welder's gloves |
| Article number | 607717 | |
| Catalog number | 094112 | |
| EAN / GTIN | 2000000620138 | |
| Manufacturer number | 3201 | |
| Manufacturer/responsible person | AS-Arbeitsschutz GmbH, Heinrich-Hertz-Straße 11, 50181 BEDBURG (KASTER), Germany, www.nitras-safety.com |