Eccentric fixture clamp, Thread M: M6

Article no.: 597484 Catalog no.: 370005
Price per 1 Piece
Net price: CHF 6.00

Scale prices:

  • from 1 Piece
    CHF 6.49 / 1 Piece
  • from 10 Piece
    CHF 5.40 / 1 Piece
on request
In stock
89 pieces in stock

Select article variation and quantity

Thread M Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M6
Hexagon washer AF 16 mm
Internal hexagon AF1 4 mm
Eccentric travel S1 1.3 mm
Dimension A 7.8 mm
Washer height H 4.8 mm
Thread length L 12 mm
Clamping force 3.4 kN
maximum tightening torque 8.5 Nm
Type of product Eccentric clamp

Identification & Classification

Article number 597484
Catalog number 370005
EAN / GTIN 4046368502066
Manufacturer number 50206
Manufacturer/responsible person IBT GmbH, Paul-Friedländer-Straße 8, 65203 WIESBADEN, Germany, www.ibt-gmbh.de

Description

Version:

Hexagon brass washer with eccentric steel screw.
  • Requires only small space, so few interference contours.
  • Clamping of workpieces of any shape.

Supplied with:

1 pc. steel screw, 1 pc. clamping washer.

Note:

A hexagon L-wrench size 7 is required for clamp M 10!

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart