{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal clamping force | 85 N | |
| ⌀ | 43 mm | |
| Height | 6 mm | |
| Height with thread | 10.5 mm | |
| Material of the magnet core | Neodymium | |
| Material of the surface | rubberised | |
| Thread | M4 | |
| Threaded socket | yes | |
| Type of product | Flat gripper magnet |
| Article number | 590614 | |
| Catalog number | 085927 | |
| EAN / GTIN | 5012095608400 | |
| Manufacturer number | E853/1 |