{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Writing colour | yellow | |
| maximum line thickness | 4 mm | |
| minimum line thickness | 1 mm | |
| temperature-resistant up to | 1,000 °C | |
| quick-drying | yes | |
| UV-resistant | yes | |
| waterproof | yes | |
| Manufacturer's designation | PRO-LINE HT | |
| Type of product | Paint marker |
| Article number | 590594 | |
| Catalog number | 085169 | |
| EAN / GTIN | 0048615973029 | |
| Manufacturer number | 097302 | |
| Manufacturer/responsible person | LA-CO Industries Europe S.A.S PIPA, Allée des Combes, 01150 BLYES, France, www.lacoindustries.com |