High-performance cutting oil free of mineral oil UV 80, Contents: 0,25l

Article no.: 590589 Catalog no.: 084205
Price per 1 Piece (CHF 54.91 / 1 Litre)
Net price: CHF 12.70
on request
In stock
66 pieces in stock

Select article variation and quantity

Contents (l) Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray bottle
Contents 0.25 l
Colour yellowish
Shape liquid
Flashpoint > 180 °C
Spontaneous ignition temperature 325 °C
Kinematic viscosity 57 mm2/s
Storage temperature 5 °C - 40 °C
Type of product Cutting oil / grinding oil

Identification & Classification

Article number 590589
Catalog number 084205
EAN / GTIN 2050001770301
Manufacturer number 70084205250
Manufacturer/responsible person Jokisch GmbH, Industriestraße 5, 33813 OERLINGHAUSEN, Germany, www.jokisch-fluids.de

Description

Version:

Cutting oil for the most demanding applications, can be washed off with water, viscosity adjustable for the application by adding water.
Application by brush, spray can, spray bottle or lubrication system.

Application:

Multi-purpose for all machining operations (turning, milling, drilling, tapping, reaming, broaching and sawing) and also for forming. Indispensable when cutting difficult materials such as stainless and heat-resistant steels, nickel alloys, titanium, and similar alloys. Ideal for non-ferrous metals.
Ideal when minimum lubrication is required, due to being free of mineral oil.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart