Hose support, Type: 9

Article no.: 590550 Catalog no.: 080027
Price per 1 Piece
Net price: CHF 63.30
on request
In stock
40 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 254 mm
Overall width 106 mm
Overall height 105 mm
Material Aluminium
Number of holes 7
Type of product Hose support

Identification & Classification

Article number 590550
Catalog number 080027
EAN / GTIN 4047322416306
Manufacturer number 130508
Manufacturer/responsible person Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de

Description

Version:

Aluminium hose support, unpainted. For easy wall -mounting.

Suitable for:

9 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart