{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | 1560ML | |
| L1 | 119 mm | |
| L | 108 mm | |
| ⌀ D1 | 3 mm | |
| Shank ⌀ d | 20 mm | |
| ⌀ D | 42 mm | |
| Type of product | Labelling tool |
| Article number | 590348 | |
| Catalog number | 358752 | |
| EAN / GTIN | 4020772550226 | |
| Manufacturer number | 550223 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |