{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for chuck type | 165 mm | |
| Length L | 59.5 mm | |
| Width B | 120 mm | |
| Height H | 58 mm | |
| Hole centre spacing a | 25 mm | |
| Bore spacing b | 20 mm | |
| Slot width D | 12 mm | |
| suitable for colour code | Schunk heavy-duty chucks and jaws | |
| Type of product | Heavy-duty lathe chuck jaws |
| Article number | 590177 | |
| Catalog number | 313737 | |
| EAN / GTIN | 2050001929730 | |
| Manufacturer number | 0132800 | |
| Manufacturer/responsible person | SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Germany, www.schunk.com |