Segment jaws set, 3 pieces, Steel, for chuck type: 165

Article no.: 590153 Catalog no.: 313435
Set price 3 Piece (CHF 101.07 / 1 Piece)
Net price: CHF 280.50
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

for chuck type Set price 3 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 165 mm
Length L 59.5 mm
Width B 120 mm
Height H 60 mm
Hole centre spacing a 25 mm
Bore spacing b 22 mm
Slot width D 17 mm
Type of product Heavy-duty lathe chuck jaws

Identification & Classification

Article number 590153
Catalog number 313435
EAN / GTIN 2050001929501
Manufacturer number 0169100
Manufacturer/responsible person SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Germany, www.schunk.com

Description

Version:

Precision milled slots and precision ground serrations, burnished.

Application:

All-round low-distortion clamping.

Material:

Quality product made of 16MnCr5.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart