{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for chuck type | 160 mm | |
| Length L | 66.6 mm | |
| Width B | 20 mm | |
| Height H | 46 mm | |
| Version | 3-step | |
| Type of product | Self-centring chuck jaws |
| Article number | 590145 | |
| Catalog number | 313237 | |
| EAN / GTIN | 2050001929426 | |
| Manufacturer number | 0162099 | |
| Manufacturer/responsible person | SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Germany, www.schunk.com |