{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for chuck type | 200 mm | |
| Length L | 90 mm | |
| Width B | 22 mm | |
| Slot width A | 20 mm | |
| Bore spacing b | 40 mm | |
| Tenon width D | 10 mm | |
| suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
| Type of product | Self-centring chuck jaws |
| Article number | 590098 | |
| Catalog number | 313205 | |
| EAN / GTIN | 2050001928955 | |
| Manufacturer number | 0157101 | |
| Manufacturer/responsible person | SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Germany, www.schunk.com |