{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | ROTA-S plus | |
| Standard | DIN 702-3 | |
| Short taper arbor | 5 | |
| Type | 200 | |
| Clamping range with external hard top jaws | 8 mm - 208 mm | |
| Clamping range with internal hard top jaws | 72 mm - 224 mm | |
| Clamping stroke per jaw S | 7 mm | |
| External ⌀ A | 206 mm | |
| Aperture E | 52 mm | |
| Centring taper ⌀ B | 82.575 mm | |
| Number of studs | 4 | |
| Size of studs | M10 | |
| Chuck key hexagon socket K | 12 mm | |
| Weight | 18.6 kg | |
| maximum speed | 4,800 min-1 | |
| Colour code for accessories | Schunk self-centring chucks and jaws | |
| Type of product | Self-centring chucks |
| Article number | 590084 | |
| Catalog number | 313135 | |
| EAN / GTIN | 2050001928818 | |
| Manufacturer number | 0819222 | |
| Manufacturer/responsible person | SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Germany, www.schunk.com |