{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal clamping ⌀ d | 4.5 mm | |
| Adapter | ER 25 | |
| Standard | ISO 15488-A | |
| Concentricity | ≤ 10 µm | |
| Type | 4282 E | |
| External ⌀ D | 25.7 mm | |
| Overall length L | 34 mm | |
| Type of product | Collet |
| Article number | 589999 | |
| Catalog number | 309413 | |
| EAN / GTIN | 2050001767110 | |
| Manufacturer number | 13835010450 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de |