{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal clamping ⌀ d | 1.5 mm | |
| Adapter | ER 16 | |
| Standard | ISO 15488-B | |
| Concentricity | ≤ 5 µm | |
| Type | 426 E | |
| External ⌀ D | 17 mm | |
| Overall length L | 27.5 mm | |
| Type of product | Collet |
| Article number | 589651 | |
| Catalog number | 308901 | |
| EAN / GTIN | 2050001767554 | |
| Manufacturer number | 13713010150 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de |