{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| External ⌀ | 25 mm | |
| Coating | uncoated | |
| Countersink tip angle | 90 degrees | |
| Tool material | HSS | |
| Number of cutting edges Z | 3 | |
| Standard | Manufacturer’s standard | |
| Shank | Plain shank with h9 | |
| Through-coolant | no | |
| smallest countersink ⌀ for holes from | 3.8 mm | |
| Overall length L | 168 mm | |
| Shank ⌀ Ds | 10 mm | |
| for countersunk screws DIN 7991 | M12 | |
| Feed f in steel < 500 N/mm2 | 0.2 mm/rev. | |
| Shank tolerance | h9 | |
| Colour ring | without | |
| Pre-drill ⌀ | 3.8 mm | |
| Type of product | Stepped drill and countersink |
| Article number | 588070 | |
| Catalog number | 150372 | |
| EAN / GTIN | 4045197710772 | |
| Manufacturer number | 150372 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |