Paint marker 750, Print colour: W

Article no.: 587396 Catalog no.: 085167
New product
Price per 1 Piece
Net price: CHF 4.20
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
265 pieces in stock

Select article variation and quantity

Print colour Price per 1 Piece (incl. VAT)
  • Labelling of hazardous substances: GHS02: Flame; GHS07: Exclamation mark; GHS08 harmful to health; GHS09: Environment

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Writing colour white
maximum line thickness 4 mm
minimum line thickness 2 mm
quick-drying yes
UV-resistant yes
waterproof yes
Manufacturer's designation Paint marker 750
Labelling of hazardous substances GHS02: Flame; GHS07: Exclamation mark; GHS08 harmful to health; GHS09: Environment
Type of product Paint marker

Identification & Classification

Article number 587396
Catalog number 085167
EAN / GTIN 4004764018642
Manufacturer number 4-750049
Manufacturer/responsible person edding Vertrieb GmbH, An der Feldmark 9B, 31515 WUNSTORF, Germany, www.edding.com

Description

Version:

Odourless paint, round tip. Resistant to UV and water.
For marking widths 2 − 4 mm.

Application:

For marking even on dark and clean surfaces.
High-coverage markings on dark and smooth surfaces with a solvent-resistant and heat-resistant ink. Heat resistant up to 400°C (white up to 1000°C).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart