Workshop set, Manufacturer's designation: ATTIX5

Article no.: 586483 Catalog no.: 078543
Net price: CHF 181.00
on request
In stock
3 pieces in stock

Select article variation and quantity

Manufacturer's designation Set price 6 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ATTIX5
suitable for ATTIX 33-2HIC, 44-2LICM, 751-11, 961-01
Type of product Wet and dry vacuum cleaners

Identification & Classification

Article number 586483
Catalog number 078543
EAN / GTIN 4005337030832
Manufacturer number 302000927
Manufacturer/responsible person Nilfisk GmbH, Guido-Oberdorfer-Straße 2-10, 89287 BELLENBERG, Germany, www.nilfisk-alto.de

Description

Version:

Additional suction set for No. 078541 and No. 078542 for general-purpose workshop use.

Supplied with:

  • Suction hose 4 m, ⌀ 36 mm.
  • Curved stainless steel hand tube and extension tube 2×500 mm.
  • Professional floor nozzle 360 mm and plastic crevice nozzle 300 mm.
  • Rubber oblique-end nozzle 190 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart