LED recessed light profile ART LINE plastic opal 3m

Article no.: 584083 Catalog no.: 66918
Price per 1 Piece
Net price: CHF 54.40
on request
In stock
22 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Typ Installation profiles
Depth 10 m
Material Plastic
Surface opal
Widt 17 mm
Length 3,000 mm

Identification & Classification

Article number 584083
Catalog number 66918
EAN / GTIN 7610106175255
Manufacturer number 618325

Description

Description:

Profile for clipping in for accent lighting
for mounting LED flexbands

Milling width 14mm
minimum milling depth for optimum profile fit T= 10.5mm
recommended milling depth for homogeneous light performance T= 20mm

without LED flexbands

Supplied with:

1 profile length 2300mm and 1 profile length 700mm

Application Area:

Furniture, kitchens, cleats, shelves, visible sides

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart